SKU:
ECS7422849G
MPN:
H0430730
£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Oil-Only Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Oil-Only Socks
Polypropylene with polypropylene sleeve.
Tested to BS 7959.
742-1800
Size: 7.5cm x 1.2m
Pack qty: 20
Absorption: 100ltr
742-1805
Size: 7.5cm x 3m
Pack qty: 8
Absorption: 100ltr
Attribute | Value |
---|---|
Absorbent Capacity | 100L Per Pack |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010600 |
MFR Part No. | 742-1805 |
Overall Length | 3000mm |
Pack Quantity | 8 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |