SKU:
ECS7422850H
MPN:
H0530712
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
For use where liquids need to be contained and absorbed, these absorbent socks are suited for use on oil spills only.
Features and Benefits
• Impressive absorbency capacity of 5L per sock for effective clean up
• Suited for oil only spills and colour coded white for ease of identification of application
• Simple and easy to use, simply place the required number of socks onto the spillage
• Pack of 10 to ensure you have an ample amount to hand in the event of a spill
• Once used, dispose of in line with local and national regulations
Standards
• ISO 9001:2015
• ISO 14001:2015
Attribute | Value |
---|---|
Absorbent Capacity | 5L Per Sock |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010600 |
MFR Part No. | H0530712 |
Overall Length | 1200mm |
Pack Quantity | 10 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Sock |
UNSPSC Code | 47131907 |