£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
The Skipper™ suction pad and support bracket system offers a secure and easy way to attach accessories like recycle bins, safety dispensers, or hand sanitiser units to smooth surfaces. Simply attach the suction pad to high-gloss or glass surfaces and slide on the support bracket for heavier items. Lighter accessories like hand sanitiser brackets don't require the bracket. Made from durable polypropylene, this system is ideal for various settings such as offices, construction sites, and public spaces, providing high visibility and a versatile, long-lasting solution for safety management.
Features and Benefits
• Affixing the Skipper™ recycle bins and safety dispensers to high gloss and glass surfaces is easily achieved with the Skipper™ suction pad bracket and suction pad
• Manufactured from plastic for durability
• The bracket provides the required additional strength to support either a full recycle bin or safety dispenser, without damaging either the suction pad or the chosen surface
• Ideal for all weather conditions
• For use holding Skipper™ safety dispensers
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
ECLASS Code | 40029102 |
Height | 180mm |
Length | 62mm |
Material | Plastic |
MFR Part No. | PSUPPORT01 |
Type | Bracket |
UNSPSC Code | 23152206 |
Width | 160mm |