£30.49
Ex VAT
£36.59
Inc VAT
6 Variations Available
Product Details
Product Specification
The Skipper Safety Dispenser provides convenient access to safety equipment like ear plugs, protective eyewear, and hair nets, and can safely contain batteries for disposal. Made from durable clear plastic, it allows easy visibility of contents. It can be wall-mounted, attached to the Skipper post & base system, or fixed to various surfaces using Skipper accessories. It ensures PPE is readily available, enhancing workplace safety and efficiency. Compatible with Skipper™ Wall Receiver Clip, Magnetic Cord Strap Clip, Post & Base System, and Suction Pad Bracket.
Features and Benefits
• Manufactured from plastic for durability
• As part of the modular waste and safety management system, the dispenser can also be screwed to walls, attached to magnetic surfaces, suctioned to glass and high gloss surfaces, tied to pillars and more
• The safety dispenser's lid is also available in the standard range of Skipper™ colours for maximum visibility
• Ideal for all weather conditions
• Suited for use with the Skipper™ post barrier
• Also can be mounted on walls using the Skipper™ bracket
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Yellow |
ECLASS Code | 40029102 |
Height | 263mm |
Length | 262mm |
Material | Plastic |
MFR Part No. | DISP01-Y |
Type | Clip On Dispenser |
UNSPSC Code | 23152206 |
Width | 230mm |