£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
The LED Traffic Lamp is a practical solution for enhancing safety during nighttime or low-light work. It offers bright illumination with static or flashing modes to indicate work areas or warn approaching vehicles. Designed for portability, it features a moulded carry handle and a 360° swivel function for optimal visibility. The lamp requires 2 x 6V lantern batteries and conforms to EN12352 and BS3143 Part 2 standards. Ideal for construction sites, roadworks, and emergency situations, this lamp ensures clear visibility and effective hazard warning, making it an essential tool for safe operations in various environments.
Features and Benefits
• High visibility for maximum visibility
• Manufactured from plastic for durability
• Versatile lamp can be fixed to traffic cones using the included bolt or universal bracket
• Energy-saving LED bulbs to enhance battery life for extended use
Standards
• Conforms to EN12352 and BS3143 Part 2
Notes
• Requires 2 x 6V Lantern Batteries sold here
Attribute | Value |
---|---|
Brand | JSP |
Colour | Yellow |
EAN | 5038428000949 |
ECLASS Code | 40029102 |
Material | Plastic |
MFR Part No. | LAF060-001-200 |
Type | Cone Light |
UNSPSC Code | 23152206 |