£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Telescopic Demarcation Poles from JSP, are traffic cones which provide a quick and efficient way to restrict access to an area. They offer an effective solution to protect pedestrians as well as road users from any off road situation that signifies a hazardous area, from loading bays to mounds of soil.
Features & Benefits:
• Available in two colour combinations. Red/White & Yellow/Black.
• Extendable from 1100mm to 2200mm making the poles adaptable and versatile for various applications.
• Designed to fit over two traffic cones to provide quick and easy demarcation. The end loops allow free movement across a 360 degree pivot from one stationary cone. It is also possible to cordon off larger areas by simply adding more cones and poles.
• Easy to connect. Cone pole features 100mm loops at each end and are designed to suit any JSP 75cm traffic cone.
• Easy to store. The poles can be collapsed to their minimum length and stored in a compact space. 20 poles packed per carton.
• Versatile. The telescopic poles for cones can be used in any off road situation indoors or outdoors.
Attribute | Value |
---|---|
Brand | JSP |
Colour | Red/White |
ECLASS Code | 40029102 |
Length | 1100mm |
Material | PVC |
MFR Part No. | HDB024-035-400 |
Type | Demarcation Pole |
UNSPSC Code | 23152206 |