£29.99
Ex VAT
£35.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Skipper Magnetic and Wall-Mounted Support Brackets offer a practical solution for securing Skipper units where posts or cones aren't suitable. Ideal for warehouses, construction sites, and vehicles, these brackets come in two versions: a permanent wall-mounted option and a non-marking magnetic version for metal surfaces. Easy to install, the units snap-fit and lock securely into place. Made from durable materials, they ensure high visibility and meet safety standards. Perfect for managing access and safety, these brackets provide flexibility in various environments, offering semi-permanent or temporary barrier solutions.
Features and Benefits
• Holds the Skipper unit securely without a cone or post
• Screws into place for permanent or semi-permanent use
• Barrier clicks onto the bracket and locks securely with clips
• Compatible with Skipper unit, Skipper XS unit, and all accessories (sold separately)
• Durable polypropylene construction
• Suitable for ceiling or wall mounting
• Find the Skipper Post Barrier here
Notes
• Wall mounted support bracket can be screwed into place for permanent/semi-permanent use
• Non-marking magnetic version can be attached to metal surfaces, vehicles, and shelving
• Can be attached to any Skipper Unit
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
EAN | 0799705990753 |
ECLASS Code | 40029102 |
Height | 168mm |
Length | 124mm |
Material | Plastic |
MFR Part No. | M/Support01 |
Type | Magnetic Bracket |
UNSPSC Code | 23152206 |
Width | 133mm |