£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Wall Receiver Clips offer a secure and efficient solution for closing off areas with retractable barriers without the need for cones or Skipper units. These clips attach to walls or metal surfaces, with options for permanent screw installation or magnetic semi-permanent fixing. Ideal for warehouses, factories, and public spaces, they hold Skipper™ retractable belt barriers in place to create controlled areas. Easy to install with only four screws (not supplied), these durable clips provide a quick and streamlined barrier system. Available in compact sizes, they are designed for long-term use and seamless integration into safety setups.
Features and Benefits
• Quick fitting fixed clip for attaching tape
• Screws or attaches to the desired position
• Available as a permanent wall fixture or magnetic semi-permanent fixing
• Easy to install barrier system with only 4 screws needed (not supplied)
• No cone or skipper unit required for effortless setup
• Can be used with Skipper™ retractable belt barriers
Notes
• Magnetic Receiver Clip - for any metal surface
• Wall Receiver Clip - screwed fix positioning
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
EAN | 0799705990777 |
ECLASS Code | 40029102 |
Height | 100mm |
Length | 80mm |
Material | Plastic |
MFR Part No. | M/Receiver01 |
Type | Magnetic Receiver Clip |
UNSPSC Code | 23152206 |
Width | 23mm |