£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
This base is suited for use with Handigard Barriers, which are available in red and white or black and yellow.
The durable rubber base provides stability for Handigard Barriers. Slightly weighted and anti-slip, the base keeps barriers secure in various conditions. It's waterproof and designed for long-term use, making it suitable for both indoor and outdoor applications. Easy to install, simply clip the Handigard Barrier onto the base for a quick setup. Ideal for construction sites, public events, and temporary hazard areas, this base ensures the barriers stay in place, enhancing safety and control in high-traffic zones. Durable and reliable, it complements the Handigard Barrier system for effective protection.
Manufactured from rubber, the base is highly durable and suited for use with Handigard barriers by simply clipping onto the base to provide a stable surface.
Features and Benefits
• Easy to use; simply clip Handigard barrier onto the base
• Slightly weighty to keep the barrier in place
• Rubber material is highly durable, anti-slip, waterproof highly stable for product longevity
• Suited for use with Handigard Safety Barriers readily available
Attribute | Value |
---|---|
Brand | Addgards |
Colour | Black |
ECLASS Code | 40029102 |
Height | 30mm |
Length | 300mm |
Material | Rubber |
MFR Part No. | BMUS1 |
Type | Base |
UNSPSC Code | 23152206 |
Width | 200mm |