£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
The Skipper™ interchangeable base is a versatile and durable support for Skipper™ posts, designed for both indoor and outdoor use on hard and soft ground. Made from robust rubber, it offers stability when filled with sand or water. The unique design allows for posts to be securely fixed using either a spike for soft ground or the sturdy base for hard surfaces. It is ideal for construction sites, traffic management, and facilities, providing a reliable solution for cordoning off areas. The base is compatible with the Skipper™ post barrier system, enhancing safety and flexibility in various environments.
Features and Benefits
• Manufactured from rubber from durability
• The unique interchangeable base allows the post to be sunk into the ground with a spike or attached to its sturdy base for use on hard surfaces
• Pour water or sand into the base for strength and stability
• Suitable for use both indoors and outdoors
• Suited for use with the Skipper™ post barrier
Notes
• For use with the Skipper POST0
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
EAN | 0701304769548 |
ECLASS Code | 40029102 |
Height | 100mm |
Length | 500mm |
Material | Rubber |
MFR Part No. | POST02 |
Type | Base |
UNSPSC Code | 23152206 |
Width | 500mm |