£38.99
Ex VAT
£46.79
Inc VAT
Product Details
Product Specification
The Skipper™ Clamp Holder/Receiver is an essential accessory for Skipper™ and XS units, offering flexible mounting options. It can be positioned either horizontally or vertically, allowing for adaptable barrier setups to meet specific needs. Ideal for use in construction sites, events, warehouses, and public spaces, this clamp holder enhances the versatility of barrier systems. Made from durable materials, it ensures reliable performance and easy installation. Its neutral design seamlessly integrates with existing Skipper™ systems. This accessory is key to optimizing barrier placement and managing crowd control effectively.
Features and Benefits
• Manufactured from plastic for durability
• The clamp holder/receiver is used to attach the Skipper™ XS unit and/or tape end to angular surfaces such as door frames, work surfaces and racking
• Easy fit - simply position the clamp in place and turn the screw to tighten
• Can connect to Skipper™ XS Units and Skipper™ safety dispensers
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
ECLASS Code | 40029102 |
Height | 105mm |
Length | 140mm |
Material | Plastic |
MFR Part No. | CLAMP01 |
Type | Receiever Clip |
UNSPSC Code | 23152206 |
Width | 233mm |