£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
The Skipper™ multi-surface hand sanitiser holder is designed for easy installation and durable performance. It securely attaches to the Skipper™ post by sliding over the top and seating firmly in place, making it a convenient addition to environments where hygiene is essential. Manufactured from robust plastic, the holder supports standard pump dispensers up to 75mm in diameter, ensuring compatibility with a range of products. Ideal for use in construction sites, schools, kitchens, and other hygienic environments, it provides a reliable solution for offering hand sanitiser, sunscreen, or other gels in areas where cleanliness and protection are crucial. Via the modular Skipper connector slot, the sanitiser bracket can attach easily and securely to other Skipper products including the post and base collar as well as the Skipper™ post itself.
Features and Benefits
• Manufactured from plastic for durability
• Attaches firmly to the Skipper™ post by simply sliding over the top and seating into position
• The hand sanitiser bracket holds standard pump dispensers up to a diameter of 75mm
• The bracket is designed for areas where sun screens, sanitisers and other gels and creams are required, such as construction sites, schools, hygienic environments and kitchens
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Black |
ECLASS Code | 40029102 |
Height | 109mm |
Length | 90mm |
Material | Plastic |
MFR Part No. | SAN01 |
Type | Sanitiser Holder Bracket |
UNSPSC Code | 23152206 |
Width | 80mm |