noscriptSkipper Wall Bracket, Plastic, Black, 124 x 168 x 130mm WSUPPORT01 | Cromwell Tools

Skipper

Wall Bracket, Plastic, Black, 124 x 168 x 130mm

SKU:

SKP9928415S

MPN:

WSUPPORT01

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (30)

    Product Details

    The Skipper Magnetic and Wall-Mounted Support Brackets offer a practical solution for securing Skipper units where posts or cones aren't suitable. Ideal for warehouses, construction sites, and vehicles, these brackets come in two versions: a permanent wall-mounted option and a non-marking magnetic version for metal surfaces. Easy to install, the units snap-fit and lock securely into place. Made from durable materials, they ensure high visibility and meet safety standards. Perfect for managing access and safety, these brackets provide flexibility in various environments, offering semi-permanent or temporary barrier solutions.


    Features and Benefits
    • Holds the Skipper unit securely without a cone or post
    • Screws into place for permanent or semi-permanent use
    • Barrier clicks onto the bracket and locks securely with clips
    • Compatible with Skipper unit, Skipper XS unit, and all accessories (sold separately)
    • Durable polypropylene construction
    • Suitable for ceiling or wall mounting
    • Find the Skipper Post Barrier here


    Notes
    • Wall mounted support bracket can be screwed into place for permanent/semi-permanent use
    • Non-marking magnetic version can be attached to metal surfaces, vehicles, and shelving
    • Can be attached to any Skipper Unit


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skipper

    Colour

    Black

    EAN

    0799705990746

    ECLASS Code

    40029102

    Height

    130mm

    Length

    124mm

    Material

    Plastic

    MFR Part No.

    W/SUPPORT01

    Type

    Wall Bracket

    UNSPSC Code

    23152206

    Width

    168mm