£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
The Centurion Europe Chain Barrier is a durable chain ideal for enhancing safety and organisation in various settings. With a 6mm depth and 5m length, its high-visibility black and yellow colour scheme effectively marks restricted areas. Commonly used in warehouses, construction sites, parking lots, event venues, factories, and public spaces, it delineates hazardous zones, guides traffic, and prevents unauthorised access. Its robust construction withstands diverse conditions, ensuring reliability both indoors and outdoors. Easy to install, it provides immediate visual recognition, making it an essential tool for maintaining safety and order.
Features and Benefits
• High visibility with black and yellow colour scheme
• Robust plastic material withstands various conditions
• 6mm depth and 5m length ideal for marking extensive areas
• Post-mounted fixing method ensures quick and secure setup
• Suitable for warehouses, construction sites, parking lots, event venues, factories, and public spaces
• Effectively delineates hazardous zones, guides traffic, and prevents unauthorized access
Typical Applications
• Construction
• Warehouses
• Car Parking
• Factories
Attribute | Value |
---|---|
Barrier Type | Chain Barrier |
Brand | Centurion Europe |
Colour | Black/Yellow |
Depth | 6mm |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Material | Plastic |
MFR Part No. | S0303YB |
UNSPSC Code | 46161510 |
Width | 5m |