£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
The Centurion Europe Chain Barrier is a robust, plastic safety solution ideal for marking restricted areas in warehouses, construction sites, parking lots, and event venues. With a 6mm depth and 5m length, its bold red and white colour scheme ensures high visibility. Designed for post-mounted installation, it effectively delineates hazardous zones and guides traffic, enhancing safety and order. Its durable construction withstands various conditions, suitable for indoor and outdoor use. This barrier ensures clear visual demarcation, preventing unauthorised access and ensuring safety and organisation in various settings.
Features and Benefits
• Bold red and white colour scheme for clear visual demarcation
• Made from robust plastic to withstand various environmental conditions
• 5m length and 6mm depth, ideal for marking extensive areas
• Post-mounted fixing method ensures quick and secure setup
• Suitable for warehouses, construction sites, parking lots, and event venues
• Effectively delineates hazardous zones and guides traffic to prevent unauthorized access
Typical Applications
• Warehouses
• Construction
• Car Parking
• Factories
Attribute | Value |
---|---|
Barrier Type | Chain Barrier |
Brand | Centurion Europe |
Colour | Red/White |
Depth | 6mm |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Material | Plastic |
MFR Part No. | S0303RW |
UNSPSC Code | 46161510 |
Width | 5m |