£7.99
Ex VAT
£9.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Barrier Type | Chain Barrier |
Brand | Centurion Europe |
Colour | White |
Depth | 6mm |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Material | Plastic |
MFR Part No. | S0303WH |
UNSPSC Code | 46161510 |
Width | 5m |