£29.99
Ex VAT
£35.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The JSP Post and Chain Demarcation Barrier is a lightweight yet sturdy system, ideal for crowd control and area demarcation. Constructed from durable polyethylene, it features wide bases for stability and is available in high-visibility colours like white, yellow, white/red, and black/yellow. This barrier system is perfect for channelising crowds at events, cordoning off areas in warehouses, and managing pedestrian flow in various settings. The chains easily attach to the JSP posts, providing an effective solution for safety and traffic management. Conforming to general safety standards, it ensures clear hazard identification and reliable performance.
Features and Benefits
• Manufactured from polyethylene for durability
• Available in a variety of high visibility colourways to denote various hazards
• Simple to attach to JSP posts
• These chains are suited for use with the compatible barrier posts, purchased here
Attribute | Value |
---|---|
Barrier Type | Chain Barrier |
Brand | JSP |
Colour | Red/White |
Depth | 8mm |
EAN | 5038428026697 |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Material | Polyethylene |
MFR Part No. | HDC000-275-400 |
UNSPSC Code | 46161510 |
Width | 25m |