£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
Indicate and mark off restricted areas with this 6 set kit of posts, bases and chains.
Features and Benefits
• Set of 6 plastic support posts and bases are supplied in the kit to mark off or indicated restricted areas
• Manufactured from robust materials to ensure strength and product longevity
• Easy to install; simply slot the post barrier into the base and attach the chains on the attached hooks
• Red and white colourway for maximum visibility to denote danger
• Consists of 25m x 6mm chain in red & white for high visibility
Typical Applications
• Can be used in any environment or workplace where restricted areas need to be marked and indicated
Attribute | Value |
---|---|
Barrier Type | Chain Barrier Set |
Belt Length | 25m |
Brand | Laser Tools |
Colour | Red/White |
EAN | 5018341067014 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 950mm |
Material | Plastic |
Series | EV Hybrid Vehicle Safety |
UNSPSC Code | 46161510 |