£30.79
Ex VAT
£36.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The support post and chain demarcation barrier system is perfect for managing crowds and controlling access. The system features durable posts and connecting chains that are easy to install and rearrange. With high visibility due to bright colours, it ensures clear demarcation. The flexible design allows compatibility with various chain types and barrier components. This system effectively guides foot traffic and secures restricted zones while adhering to general safety and visibility standards.
Features and Benefits
• Chains are manufactured from polyethylene for durability
• Chains are available in various colourways to ensure high visibility and to denote various hazards
• Lightweight and sturdy demarcation barrier system for quick set-up
• Barrier can be easily expanded to suit the setting
• Self-standing barrier ideal to cordon off areas quickly
• Chain Barrier Posts are available to purchase here
• Spare bases for the Barrier Posts are available to purchase here
Attribute | Value |
---|---|
Barrier Type | Chain Barrier |
Brand | Matlock |
Colour | Black/Yellow |
Depth | 10mm |
EAN | 5036140226418 |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Material | Polyethylene |
UNSPSC Code | 46161510 |
Width | 25m |