£217.00
Ex VAT
£260.40
Inc VAT
4 Variations Available
Product Details
Product Specification
The expanding barrier is ideal for crowd control and safety in various environments, extending up to 3 metres (10 feet) and weighing 10.5kg for stability in windy conditions. Made from durable plastic, it is lightweight, easy to transport, and quick to deploy. The unique clip design enables compact storage and allows multiple barriers to be connected seamlessly. Available in various colours, it offers high visibility and flexibility, making it perfect for event management, construction sites, public spaces, retail environments, and parking lots. Fully compatible with Titan barrier systems for creating secure, temporary boundaries.
Features and Benefits
• Manufactured from plastic for durability
• Flexible width, ideal for fencing off a variety of areas
• Fully compatible with and easily integrated into a Titan barrier system
• Allows easy direction of traffic and can be used alone or as part of a larger system
• The weight of 105kg makes it easy to handle and stable in wind, rough ground, or crowded places
• Available in a variety of colours; Yellow/Black, Red/White, Blue/White, Green/White
Notes
• Bespoke dual colour coded systems also available
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | JSP |
Colour | Blue/White |
Depth | 650mm |
EAN | 5038428114011 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1000mm |
Material | Plastic |
MFR Part No. | KAZ110-005-700 |
Series | Titan® |
UNSPSC Code | 46161510 |
Width | 550mm |