£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
These durable moulded barriers are made from high-quality prime-grade virgin Polypropylene, offering exceptional strength, stability, and weather resilience. Designed with water apertures to prevent water collection, they are perfect for use in all conditions. The flexible linking system and reflective detailing provide excellent visibility and easy connections, while the improved foot design ensures unbeatable stability without the need for spare parts. These stackable, fully recyclable barriers are ideal for construction, events, and roadworks, conforming to BS 8442 standards and meeting EN12899-1 requirements for safety and performance. Telescopic stability poles can also be added for extra support.
Features and Benefits
• Unrivaled strength and durability - 12 hour moulding process results in excellent strength, giving you peace of mind
• Unbeatable stability - Improved foot design provides class-leading surface grip and foot durability, eliminating the need for spare feet
• Flexible linking - Flexi-coupling Clips allows for easy connections, as well as compatibility with most other barrier types
• Easy storage - Stackable design allows for practical storage when not in use
• Made from the strongest virgin materials on the market, and tested to the highest standards
• Reflective detailing on the top for maximum visibility
• Additional support technology - Telescopic stability poles can be easily added, increasing stability even more
• 100% metal free and fully recyclable
Typical Applications
• Construction
• Events
• Roadworks
• Public Spaces
Standards
• Conforms to BS 8442
• Fully reflective panel meets EN12899-1 requirements
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Belt Length | 2m |
Brand | JSP |
Colour | Orange |
Depth | 100mm |
EAN | 5038428202374 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1010mm |
Material | Polypropylene |
MFR Part No. | KBS079-300-800 |
Series | Frontier |
UNSPSC Code | 46161510 |
Width | 2000mm |