£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The heavy-duty modular barrier system offers robust protection for walkways, warehouses, and industrial workshops. Constructed from durable box-section steel, it effectively safeguards personnel and equipment from accidents. Its bright yellow powder-coated finish ensures maximum visibility in high-traffic areas. Easy to install and configure, this system is ideal for environments where pedestrian and machinery interaction occurs, helping to prevent damage and injuries. The modular design allows for flexible placement, making it suitable for various layouts in industrial and commercial settings where safety and durability are essential.
Features and Benefits
• Manufactured from steel for product longevity and durability
• Modular design makes for easy installation of corner posts and customisation
• Yellow colour ensures high visibility
• Product contains corner posts only, standard posts are available to purchase here, rails are available here and end posts are available here
• Heights available: 500mm or 900mm
• Strengthened with round tube beams and box section supports
• Powder coated yellow with Germ Guard Active Technology paint
Includes corner post only - images are for illustration purposes only and show entire barrier.
Attribute | Value |
---|---|
Barrier Type | Guard Barrier Post |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 500mm |
Material | Steel |
UNSPSC Code | 46161510 |