£307.00
Ex VAT
£368.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Tubular Safety Barriers are ideal for protecting walkways around machinery and shelving in industrial and warehouse environments. Constructed from durable steel with a fully welded design and powder-coated in high-visibility yellow, these barriers enhance safety by clearly marking and safeguarding critical areas. Supplied with floor fixings, they are easy to install and adjust. Available in various sizes, these barriers help prevent accidental damage and ensure organized, safe pedestrian routes. Their robust construction and bright colour meet general safety standards, making them a practical choice for maintaining secure and well-defined workspaces.
Features and Benefits
• Manufactured from steel for durability and strength
• Supplied with floor fixings and easy to install
• Yellow colour ensures high visibility of the barriers
• Available in a variety sizes to suit your requirements
Images are for illustration purposes only
Attribute | Value |
---|---|
Barrier Type | Guard Barrier |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 940mm |
Material | Steel |
MFR Part No. | RBLGB9420YXX |
UNSPSC Code | 46161510 |
Width | 2000mm |