£104.00
Ex VAT
£124.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Offers a heavy-duty modular design to protect areas such as walkways, warehouse facilities or industrial workshops. Constructed from heavy duty box section steel for durability and are powder coated bright yellow for maximum visibility.
Features and Benefits
• Manufactured from steel for durability
• Yellow colour ensures high visibility
• Modular design allows for customisation and easy install of end posts into your existing system
• Product contains end post only, corner posts are available to purchase here, standard posts are available here and rails are available here
• Heights available: 500mm or 900mm
• Strengthened with round tube beams and box section supports
• Powder coated yellow with Germ Guard Active Technology paint
Includes end post only - images are for illustration purposes only and show entire barrier.
Attribute | Value |
---|---|
Barrier Type | Guard Barrier Post |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 500mm |
Material | Steel |
UNSPSC Code | 46161510 |