£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The heavy-duty modular protection barriers are designed to safeguard walkways, warehouses, and industrial workshops, providing strong protection against potential hazards. Constructed from durable box-section steel, these barriers are built to withstand impacts and ensure long-term safety. The bright yellow powder-coated finish enhances visibility, effectively marking protected zones to help prevent accidents. Easy to install and configure, the modular design offers flexibility to fit various layouts. Ideal for high-traffic industrial environments, these barriers offer a reliable, visible solution for protecting equipment and personnel, ensuring safety in demanding workplaces.
Features and Benefits
• Manufactured from steel for resilience
• Yellow colour for maximum visibility
• Product contains standard posts only, corner posts are available to purchase here, rails are available here and end posts are available here
• Heights available: 500mm or 900mm
• Strengthened with round tube beams and box section supports
• Powder coated yellow with Germ Guard Active Technology paint
Includes standard post only - images are for illustration purposes only and show entire barrier.
Attribute | Value |
---|---|
Barrier Type | Guard Barrier Post |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 900mm |
Material | Steel |
MFR Part No. | RBTRBRSX900Y |
UNSPSC Code | 46161510 |