Addgards

Handigards

4 Variations

The Handigard Safety Barrier is a robust and modular system designed for safety in construction sites, public events, and maintenance areas. Made from high-quality materials with a smooth finish, it ensures easy cleaning and maintenance. Available in sets of 2 or 3 panels, the barrier features snap-on hinges for quick, seamless assembly and linkage. Its high-visibility design effectively directs and controls foot traffic. Compliant with relevant safety standards, the Handigard Safety Barrier is a reliable choice for creating secure environments and managing access efficiently.

Features and Benefits
• Overall length when fully extended: 3 meters
• Foldaway for easy storage
• Modular panels can link together with snap on hinges to enclose any shaped area
• All Handigard panels supplied with standard 'No Entry' symbol and White and Red reflective colours across the top
• Smooth even finish for easy cleaning
• Lightweight - panel weight 2.5kg
• Rubber base stand available and advised to be used when having Handigard barriers in a long straight line or for windy conditions
• Suitable with HSE's recommendation on avoiding slips and trips when cleaning