£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
The Elevator Gard by Addgards ensures safety during lift maintenance with its durable, modular design. It secures lift openings up to 1300mm, preventing unauthorized access. Made from strong polyethylene plastic, it features non-conductive, telescopic poles stored inside the barriers. Lightweight and foldable, it's easy to transport and store. Elevator Gard provides reliable protection and clear demarcation for lift maintenance areas, enhancing safety for both workers and the public.
Features and Benefits
• Units link together to form larger barriers for flexible coverage
• Strong, foldable polyethylene plastic for long-lasting use
• Telescopic poles are stored inside the barriers, enhancing safety
• Lightweight design making it easy to transport and store
Standards
• BS EN 7255:2011
• BS EN 7010
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | Addgards |
Colour | Yellow |
Depth | 40mm |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1100mm |
Material | Polyethylene |
Message | No Admittance Authorised Personnel Only |
MFR Part No. | ELE1 |
UNSPSC Code | 46161510 |
Width | 660mm |