£317.00
Ex VAT
£380.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Fully Welded Safety Barriers provide durable protection for machinery and equipment in industrial, manufacturing, and warehouse environments. They also define walkways, enhancing safety in busy areas. Made from fully welded steel and powder-coated in high-visibility yellow with Germ Guard Active Technology paint, these barriers ensure maximum visibility. Available in straight, corner, and gate options, with open or mesh infill panels, they come supplied with floor fixings for secure installation. Manufactured in the UK, these barriers are designed to meet industry safety standards, offering versatile solutions for securing hazardous areas and controlling workspaces.
Features and Benefits
• Manufactured from steel for durability and strength
• Supplied with floor fixings for ease of installation
• Yellow colour ensures high visibility of the barriers
• Available in a range of sizes to suit your needs
Images are for illustration purposes only
Attribute | Value |
---|---|
Barrier Type | Mesh Welded Guard Barrier |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 1200mm |
Material | Steel |
MFR Part No. | RBGU1290MYXX |
UNSPSC Code | 46161510 |
Width | 900mm |