£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Easy to use, easy to see, easy to move, easy to store, indoor health & safety solution. Consisting of 16 hinged panels that, when extended, measure a total of 4 metres long, the mobile barrier can be manipulated to any shape to suit your health and safety needs.
Features and Benefits
• Easy to use and manoeuvre, the safety barrier is highly visible due to its bright yellow colouring
• Lightweight and compact, the barrier can be stored with ease due to collapsible design
• Fitted with two 5" non-marking wheels that facilitate easy transport of barrier to and from its location
• When fully extended, the barrier measures 4 metres in length
• Panels are hinged to enable the barrier to be curved to any shape required when extended
• Designed for indoor use
• Ships fully assembled
• ANSI and OHSA compliant
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | Rubbermaid |
Colour | Yellow |
Depth | 597mm |
EAN | 0086876166729 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1016mm |
Material | Plastic |
MFR Part No. | FG9S1100YEL |
UNSPSC Code | 46161510 |
Width | 332mm |