£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Product Documents
The Portagate™ Compact Barrier System is perfect for creating safe footway closures in high-traffic areas such as construction sites and public events. Each panel connects easily with others, forming a continuous barrier. Manufactured with Class R1 reflective panels, it is 20% more reflective than standard materials, ensuring high visibility even in low light. The system conforms to BS 8442 standards, making it a reliable and safe option for pedestrian and traffic management. Lightweight and easy to install, it offers an effective solution for temporary closures and safety management.
Features and Benefits
• Lightweight for easy maneuverability
• The panels can be locked in position for added rigidity
• Designed to accept anti-trip recycled feet for increased stability
• Stackable and compact for easy storage
• Class R1 high intensity reflective
• Highly versatile
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | JSP |
Colour | Orange/White |
EAN | 5038428203005 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1000mm |
Material | Polyethylene |
MFR Part No. | KBU023-000-600 |
Series | Portagate™ |
UNSPSC Code | 46161510 |
Width | 750mm |