£28.79
Ex VAT
£34.55
Inc VAT
Product Specification
Attribute | Value |
---|---|
Barrier Type | Post Barrier |
Brand | Centurion Europe |
Colour | Black/Yellow |
Depth | 40mm |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 900mm |
Material | Plastic |
MFR Part No. | S0300YB |
UNSPSC Code | 46161510 |