£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
The Skipper Retractable Barrier System offers a versatile and cost-effective solution for creating high-visibility barriers with its 9-meter retractable tape. Ideal for use in construction, warehousing, and traffic management, it clicks onto most traffic cones or Skipper's Post and Base System, saving time and reducing the need for disposable tape. The system includes accessories like lights, signage, and wall and vehicle fixing brackets for added functionality. Its durable design provides clear, adjustable barriers while minimizing storage needs and costs. The high-visibility tape and comprehensive accessory options make it a practical choice for efficient, adaptable safety management.
Features and Benefits
• Manufactured from polypropylene for durability
• High visibility orange colour for maximum visibility
• Dummy unit is not supplied with the retractable belt
• Suited for use with most traffic cones, available to purchase here
• Also suited for use on the Skipper™ post
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier Receiver |
Brand | Skipper |
Colour | Orange/Black |
Depth | 145mm |
EAN | 0799705990807 |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Height | 240mm |
Material | Polypropylene |
MFR Part No. | DUMMY01 |
UNSPSC Code | 46161510 |
Width | 145mm |