Skipper

Retractable Safety Barrier System

2 Variations

The Skipper™ retractable safety barrier is perfect for quickly setting up safety zones in construction, warehousing, or facilities management environments. Made from durable materials, its 9-meter high-visibility fabric tape is retractable, allowing for easy installation onto most traffic cones or Skipper™ posts. The vibrant diagonal colour scheme ensures maximum visibility, enhancing safety in both indoor and outdoor conditions. A lockable button prevents the tape from unspooling in adverse weather. Weighing just 800g and featuring a 48mm wide tape, the Skipper™ system also offers a range of accessories, including lights and signage, to adapt to your safety management needs.

Features and Benefits
• Easy to use clip unit allows the tape to be pulled to the desired length for speedy setup
• High visibility retractable 9-meter tape to quickly create a safety barrier
• Lockable button to prevent unwanted spooling of tape and keeping it secure in outdoor environments
• Suited for use with most traffic cones, available to purchase here
• Also suited for use on the Skipper™ post
• Reusable tape saving money and wastage
• Full complement of functional accessories including light, signage, fixing brackets and receivers for walls and vehicles, and even a unique post to use in place of traffic cones
• A simple way to cordon off any area, creating a safer environment

Typical Applications
• Construction
• Facilities management
• Warehousing

Notes
• Highly visible diagonal colour options
• Weight: 800g
• Cone hole: 90mm
• Tape width: 48mm
• Tape length: 9 meter