noscriptRound Tube Rail Barrier - Universal Rails | Cromwell Tools

QMP

Round Tube Rail Barrier - Universal Rails

4 Variations

The Round Tube Barrier rails offer a heavy-duty solution for enhancing safety in high-traffic areas like walkways, warehouses, and industrial workshops. Made from durable box section steel, these rails are available in 500mm and 900mm heights and are powder-coated bright yellow with Germ Guard Active Technology for superior visibility and hygiene. Shipped in components for easy on-site assembly. The bright yellow finish ensures clear, high-visibility barriers, while the modular design allows for flexible installation. Ideal for protecting people and equipment.

Features and Benefits
• Manufactured from steel to ensure product longevity and durability
• Modular design allows for easy installation and personalisation of your rail system
• Yellow colour ensures high visibility
• Product contains rail only, corner posts are available to purchase here, standard posts are available here and end posts are available here
• Lengths available: 400mm, 800mm, 1600mm or 2000mm
• Strengthened with round tube beams and box section supports
• Powder coated yellow with Germ Guard Active Technology paint

Typical Applications
• Loading Docks
• Warehouse
• Public Spaces

Includes rail only - images are for illustration purposes only and show entire barrier.