£187.00
Ex VAT
£224.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Workgate Barrier System is a durable, lightweight mini barrier designed for contractors. It features four connected gates with Chapter 8 reflective top panels for high visibility in construction sites, maintenance areas, and other temporary hazard zones. The gates are linked with black clip-on hinges, allowing for quick and easy deployment. When not in use, the barrier folds compactly for convenient storage and transport. Each gate measures 1000 x 838 x 30mm, offering reliable protection while meeting safety standards. This robust system is ideal for ensuring safety and control in various work environments.
Features and Benefits
• Manufactured from plastic for durability and weather resistance
• Easily folds out and back in for easy deployment and then easy storage when not in use
• Available in either a yellow or red colourway, both with a reflective top panel, to maximise visibility
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | JSP |
Colour | Yellow |
EAN | 5038428091602 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1000mm |
Material | Plastic |
MFR Part No. | KBC023-000-200 |
UNSPSC Code | 46161510 |
Width | 840mm |