£1159.00
Ex VAT
£1390.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Armorgard security barrier is designed for rapid deployment and easy handling by one person. Made from durable powder-coated aluminium, it is available in 4ft and 6ft heights, ideal for both indoor and outdoor use. Featuring high-visibility red and white colouring in line with Highway signage standards, robust braked wheels for easy movement, and accessory kits for secure linking and fixing to surfaces. This security barrier deploys in seconds to safely cordon off pedestrian and vehicle areas, offering flexible and durable protection in high-traffic environments.
Features and Benefits
• Deploys in seconds to cordon off restricted areas
• Easy to move and expand singlehandedly with robust braked wheels
• Unique latching system secures the barrier in a closed position when not in use
• Highly visible red and white colouring indicating No Entry and Warning, aligned with Highway signage
• Ideal for indoor and outdoor use in a wide range of situations
• Accessories available for fixing and linking units, eliminating the need for unsafe and insecure cable ties
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | Armorgard |
Colour | Red/White |
Depth | 535mm |
EAN | 5060452082301 |
ECLASS Code | 22520190 |
Fixing Method | Free Standing |
Height | 1900mm |
Material | Aluminium |
MFR Part No. | IG6 |
UNSPSC Code | 46161510 |
Width | 2330mm |