£287.00
Ex VAT
£344.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Straight Barrier Unit, Mesh provides robust protection for machinery, equipment, and walkways in industrial environments. With a fully welded construction and high-visibility yellow powder coating featuring Germ Guard Active Technology, it ensures both durability and safety. Available with mesh or open infill panels, this versatile barrier system is easy to install and customizable for various needs.
Features and Benefits
• Fully welded construction for strength
• High-visibility yellow powder coating with Germ Guard
• Supplied with floor fixings for added security
• Ideal for protecting machinery and defining walkways
Attribute | Value |
---|---|
Barrier Type | Mesh Welded Guard Barrier |
Brand | QMP |
Colour | Yellow |
ECLASS Code | 22520190 |
Height | 900mm |
MFR Part No. | RBST1090MYXX |
UNSPSC Code | 46161510 |
Width | 1000mm |