£52.99
Ex VAT
£63.59
Inc VAT
4 Variations Available
Product Details
Product Specification
The Skipper XS unit is a versatile retractable barrier system designed for indoor use, featuring 9 meters (30 feet) of high-specification fabric tape. Ideal for managing crowd control and temporary barriers without the need for cones or posts, it boasts three connector points for flexible installation and compatibility with Skipper's range of accessories. This allows for easy setup and adaptability in various indoor environments. The unit provides an effective, space-saving solution for creating barriers and directing foot traffic, with its high-visibility tape ensuring clear communication of restricted areas.
Features and Benefits
• Developed to provide great versatility to indoor environments such as in warehousing, manufacturing and facilities management
• Manufactured from polypropylene for durability
• High visibility orange colour
• The XS range allows for connection to any indoor surface - from high gloss and glass, to worktops, shelving, doorframes and pillars
• Highly portable, compact barrier system
• Suited for use with most traffic cones, available to purchase here
• Also suited for use on the Skipper™ post
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 9m |
Brand | Skipper |
Colour | Orange |
Depth | 145mm |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Height | 126mm |
Material | Nylon |
MFR Part No. | XS01-ORW |
UNSPSC Code | 46161510 |
Width | 145mm |