£59.99
Ex VAT
£71.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The Skipper XS Unit is ideal for efficient indoor barrier management, featuring 9 meters (30 feet) of high-specification fabric tape. It includes three connector points for flexible use with various accessories, allowing versatile setups to control access and direct foot traffic. Made from durable fabric, the unit offers high visibility and adaptability in environments such as offices, warehouses, and events. Easy to install and remove, it provides a practical solution for managing indoor spaces. Its design ensures effective barrier placement and secure attachment, meeting industry standards for retractable barriers.
Features and Benefits
• Developed to provide great versatility to indoor environments such as in warehousing, manufacturing and facilities management
• Manufactured from polypropylene for durability
• High visibility orange colour
• The XS range allows for connection to any indoor surface - from high gloss and glass, to worktops, shelving, doorframes and pillars
• Highly portable, compact barrier system
• Available with multiple safety messages, or with differing colours
• Suited for use with most traffic cones, available to purchase here
• Also suited for use on the Skipper™ post
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 9m |
Brand | Skipper |
Colour | Yellow |
Depth | 145mm |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Height | 126mm |
Material | Nylon |
MFR Part No. | XS01-YRW |
UNSPSC Code | 46161510 |
Width | 145mm |