£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
When it comes to working at heights, safety is non-negotiable. The V-Shaped Downpipe Ladder Stand-Off is designed with a 640mm wide span, offering enhanced stability to keep your ladder from slipping sideways. This stand-off is heat-treated for maximum strength, ensuring it withstands rigorous use. Attaching it to your ladder is a breeze, making it a practical tool for any DIY enthusiast or professional. Whether you're tackling a big project or a small fix, trust in a stand-off that prioritises your safety, so you can focus on the task at hand with peace of mind.
Features and Benefits
• Wide 640mm Span: Provides extra stability and arm room.
• 330mm Wall Clearance: Offers ample space to manoeuvre.
• Heat-Treated Construction: Ensures maximum strength and durability.
Notes
• Material: Aluminium
• Country of Origin: GB
Attribute | Value |
---|---|
Brand | T.B. Davies |
Depth (Bearer Bar) | 40mm |
ECLASS Code | 22519090 |
Hook Length | 330mm |
Length (Bearer Bar) | 640mm |
Material | Aluminium |
MFR Part No. | 1400-001A |
Type | Stand Off |
UNSPSC Code | 30191600 |
Weight | 1.7kg |
Width (Bearer Bar) | 450mm |