£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Product Documents
Easily store your tools and applications in the Little Giant® Cargo Hold™ to make working up ladders easy and safe. The sturdy pouch fits onto the top rung of ladders to allow easy access to tools and anything you need whilst climbing up and down. The Cargo Hold™ is crafted with ballistic nylon and steel for longevity and durability and promises a long-lasting storage case that keeps your tools to hand.
Features and benefits
• A handy tool storage pouch that keeps any applications close to hand and easily removable when at the top of ladders
• Transportable and light for on-the-go work
• Fits to any multi-use Little Giant® ladder
Typical Applications
• This pouch can be used on any multi-use Little Giant® ladder, to hold tools and anything necessary when at the top of ladders
Attribute | Value |
---|---|
Brand | Little Giant |
Depth (Bearer Bar) | 115mm |
EAN | 5060169488458 |
ECLASS Code | 22519090 |
Length (Bearer Bar) | 310mm |
Material | Plastic |
MFR Part No. | 1303-118 |
Type | Cargo hold Pouch |
UNSPSC Code | 30191600 |
Weight | 0.6kg |
Width (Bearer Bar) | 210mm |