£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
Product Documents
A pair of heavy-duty Ladder Clamps manufactured from zinc plated mild steel . Designed to replace rope to lash your ladder to a car or van roof rack that not only does it do this well it also enables you to lock your ladders to prevent theft. No tools needed to fit just simply hook the clamp round the roof bar and thread the bearer bar down to rest on the ladder. Lock in place with the padlocks included (2) with this kit. Easy to detach from the roof rack and easy to use with ladders and step ladders. The ladder clamps are designed to work on any roof rack system for complete peace of mind.
One year warranty
Weather resistant - Zinc plated steel
Attribute | Value |
---|---|
Brand | Extend And Climb |
Depth (Bearer Bar) | 25mm |
ECLASS Code | 22519090 |
Hook Length | 435mm |
Length (Bearer Bar) | 470mm |
Material | Aluminium |
MFR Part No. | 1400-005 |
Type | Ladder clamp |
UNSPSC Code | 30191600 |
Weight | 0.3kg |
Width (Bearer Bar) | 25mm |