£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
The fuel tank is a magnetised bucket that is compatible with all Little Giant SelectSteps© to allow easy washing, painting or liquid storage whilst climbing up and down ladders. The bucket simply clips onto the top of the SelectSteps© where the user can then store liquid as well as stick paint brushes and rollers on the magnet sides for easy accessibility.
Features and Benefits
• Crafted with heavy-duty plastic to guarantee durability and a long-lasting product
• Easy clip-on function for hassle-free installation and removal
• Can be used as a paint or window wash bucket
• Magnetised sides to hold and steady paintbrushes and rollers
Typical Applications
• The fuel tank can be used to hold any liquid at the top of SelectSteps© ladders, and is most commonly used for window washing as well as holding paint
Attribute | Value |
---|---|
Brand | Little Giant |
Depth (Bearer Bar) | 260mm |
EAN | 5060169488465 |
ECLASS Code | 22519090 |
Length (Bearer Bar) | 420mm |
Material | Plastic |
MFR Part No. | 1303-119 |
Type | Fuel tank / Paint Bucket |
UNSPSC Code | 30191600 |
Weight | 0.7kg |
Width (Bearer Bar) | 260mm |