£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
When ladders aren't in use or properly stored, they can become a hassle or a hazard. The Ladder Rack™ from Little Giant® guarantees safe and convenient storage for your ladder when not in use to eliminate trips and injuries. Not only does this save space and tidy up the workspace, but the rack can also protect Little Giant® ladders from damage.
Features and Benefits
• The rack is compatible with most Little Giant® ladders and can hold up to 75 lbs
• Protects ladders from damage whilst eliminating trips and falls if ladders have been left around in the workspace
• Crafted with heavy-duty polymer to provide a durable product that is easy to use and install
Typical Applications
• The ladder rack can be used to store most Little Giant® ladders on studs and walls.
Notes
• For exact list of compatible ladders contact TB Davies directly
Attribute | Value |
---|---|
Brand | Little Giant |
Depth (Bearer Bar) | 127mm |
EAN | 5060169488441 |
ECLASS Code | 22519090 |
Length (Bearer Bar) | 444mm |
Material | Plastic |
MFR Part No. | 1303-117 |
Type | Ladder Storage Rack |
UNSPSC Code | 30191600 |
Weight | 0.5kg |
Width (Bearer Bar) | 203mm |