£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Obstacles like windows, gutters, drains and decorations can be hard to work around. The Little Giant® WingSpan™ Wall Standoff wraps around obstacles to keep ladders from leaning and damaging against obstacles and lets users climb up and down ladders without having to worry. The WingSpan™ is light-weight and can be easily attached and detached making it the perfect resolution to every-day obstacles.
Features and Benefits
• The WingSpan™ design props up ladders so as not to cause damage to obstacles
• Compatible with most Little Giant® aluminium ladders once attached to the top rung
• Adds stability with tightening clamps
Typical Applications
• Use on most Little Giant® ladders to dodge everyday obstacles on walls such as decorations, drains and gutters as well as windows and doors
Notes
• For exact list of compatible ladders contact TB Davies directly
Attribute | Value |
---|---|
Brand | Little Giant |
Depth (Bearer Bar) | 75mm |
EAN | 5060169488427 |
ECLASS Code | 22519090 |
Length (Bearer Bar) | 1295mm |
Material | Aluminium |
MFR Part No. | 1303-112 |
Type | Wall Stand-Off |
UNSPSC Code | 30191600 |
Weight | 2.3kg |
Width (Bearer Bar) | 381mm |