£317.00
Ex VAT
£380.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The classic wedge ramp is one of the easy leave-in place solutions for lower steps and thresholds. It is used internally or externally and comes in a range of sizes to suit your needs.
Features and Benefits
• Special comfortable carrying, with great safety/comfort eyelets on the finger holes
• Unmatched level of finish to prevent stains and corrosion, and provide many years of use
•Rubber strips to prevent slipping and protect floors
Typical Applications
• uPVC thresholds
• Composite thresholds
• Wooden thresholds
• Stone thresholds
• Concrete thresholds
Approvals
• CE Approved
Standard
• BS6109: Part 2:1989, Appendix A.25
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 300kg |
Height | 10cm |
MFR Part No. | DB10 |
Product Type | Wheelchair Ramp |
UNSPSC Code | 42192209 |
Weight | 8.5kg |
Width | 70cm |