£287.00
Ex VAT
£344.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Pvc Threshold issues can be simply be beaten with the innovative doorline-multi. It is available in more than one size to select from. This product rests securely on the threshold whilst spreading the weight and producing a firm edge nosing for aerolight ramp needed for access from the outside.
Features and Benefits
• Very lightweight for quick and easy use, with full 300kg capacity
• Ultralight ramps to easily bridge any threshold
• The ultimate portable threshold ramp for uPVC doors!
• Fold-away, rattle-free handle, for comfortable use
Typical Applications
• Works with the Aerolight-Xtra, Aerolight Broadfold and Aerolight-travel Ramp to create a smooth transition up and over a threshold/doorway
Approvals
•CE Approved
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 300kg |
Height | 10cm |
Length | 56m |
MFR Part No. | DM5 |
Product Type | Wheelchair Ramp |
UNSPSC Code | 42192209 |
Weight | 3.4kg |
Width | 70cm |