£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Product Documents
A simple ramp for thresholds, roadside kerbs and steps.
• Flexible handle to help to ensure it is easier to fold them and move the ramp around
• kerbs on sides for safety
• Anti-slip surface reduce fall and slip hazards
• Budget aluminium full-width access solution
Approvals
• CE Approved
Notes
• 1 year warranty
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 300kg |
Height | 8cm |
Length | 50m |
MFR Part No. | MMT5 |
Product Type | Wheelchair Ramp |
UNSPSC Code | 42192209 |
Weight | 3kg |
Width | 70cm |