£779.00
Ex VAT
£934.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The New Aerolight Xtra Potable Ramp is on top of the market! It is an all round winner in real life situations. Since its introduction in 2003, the original style of the Aerolight has seen multiple improvements. It is available as high rise,and up and over kits.
Features and Benefits
• Making it convenient to use,it is light weight which makes it very easy to carry and deploy
• Grip surface folds inside when stored and carried for protection and ultimate safety when carrying and deploying
• Contrasting colour edge strip for extra visibility
• Folds and clips together for convenient, compact storage
Typical applications
• Internal and External steps and Stairs
• Wooden, Composite and uPVC door ways
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 250kg |
Height | 40cm |
Length | 2.4m |
MFR Part No. | AX24 |
Product Type | Portable Ramp |
UNSPSC Code | 42192209 |
Weight | 13.29kg |
Width | 76cm |