£214.00
Ex VAT
£256.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Excellent value, easy, convenient , Folding suitcase wheelchair ramps for an affordable cost.
Features and Benefits
• Folds in half for stress-free carrying
• Anti-slip surface for extra safety
• Choose from 7 size options, to meet your needs
• Foldaway handle for simple transport and perfect for travel
Typical Applications
• Enables Access to properties and vans
Notes
• 12 Month warranty
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 300kg |
Height | 15cm |
Length | 0.9m |
MFR Part No. | MFR09 |
Product Type | Wheelchair Ramp |
UNSPSC Code | 42192209 |
Weight | 8kg |
Width | 71cm |